Dixon Valve & Coupling
C611041212NPT
Code 61 Hyd 4-Bolt Flat Face Flange CS 3/4"-14 NPTF Thread, Port & Pad
Item #116004112
- Code 61 Hyd 4-Bolt Flat Face Flange CS 3/4"-14 NPTF Thread, Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Thread Size | 3/4-14 |
| Thread | NPTF |
| Port | 3/4 in |
| Operating Pressure [Max] | 5000 PSI, 35 MPa |
| Fitting Type | Flat Face |
| Material | Code 61 Carbon Steel |
| Style | Code 61 |
| Weight | 0.93 LB |
