Dixon Valve & Coupling
C611061616SAE
Code 61 Hyd 4-Bolt Flat Face Flange CS 1" SAE Port & Pad ,1-5/16"-12 UNF
Item #116004103
- Code 61 Hyd 4-Bolt Flat Face Flange CS 1" SAE Port & Pad ,1-5/16"-12 UNF
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Thread | UN / UNF-2b |
| Port | 1 in |
| Thread Size | 1 5/16-12 |
| Fitting Type | Flat Face |
| Style | Code 61 |
| Material | Code 61 Carbon Steel |
| Operating Pressure [Max] | 4600 PSI, 32 MPa |
| Weight | 1.08 LB |
