Dixon Valve & Coupling
C611062424SAE
Code 61 Hyd 4-Bolt Flat Face Flange CS 1-1/2" SAE Port & Pad ,1-7/8" UNF
Item #116004101
- Code 61 Hyd 4-Bolt Flat Face Flange CS 1-1/2" SAE Port & Pad ,1-7/8" UNF
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Thread | UN / UNF-2b |
| Thread Size | 1 7/8-12 |
| Style | Code 61 |
| Material | Code 61 Carbon Steel |
| Operating Pressure [Max] | 3000 PSI, 21 MPa |
| Port | 1 1/2 in |
| Fitting Type | Flat Face |
| Weight | 1.1 LB |
