Dixon Valve & Coupling
C6143K4848NPT
Code 61 Hyd 4-Bolt O'Ring Flange CS 3"-8 NPTF Thread Port & Pad
Item #116004127
- Code 61 Hyd 4-Bolt O'Ring Flange CS 3"-8 NPTF Thread Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Includes bolt kit with Nitrile Rubber O-ring
| Operating Pressure [Max] | 2300 PSI, 16 MPa |
| Style | Code 61 |
| Fitting Type | O-Ring |
| Thread | NPTF |
| Material | Code 61 Carbon Steel |
| Thread Size | 3-8 |
| Port | 3 in |
| Weight | 5.32 LB |
