Dixon Valve & Coupling
C6146K1616SAE
CS Code 61 Hyd 4-Bolt O'Ring Flange 1" SAE Port, Pad, 1-5/16"-12 UNF
Item #116004285
- CS Code 61 Hyd 4-Bolt O'Ring Flange 1" SAE Port, Pad, 1-5/16"-12 UNF
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Operating Pressure [Max] | 4600 PSI, 32 MPa |
| Style | Code 61 |
| Thread Size | 1 5/16-12 |
| Fitting Type | O-Ring |
| Thread | UN / UNF-2b |
| Port | 1 in |
| Material | Code 61 Carbon Steel |
| Weight | 0.835 LB |
