Dixon Valve & Coupling
C6146K2424SAE
CS Code 61 Hyd 4-Bolt O'Ring Flange 1-1/2" SAE Port, Pad, 1-7/8"-12 UNF
Item #116004579
- CS Code 61 Hyd 4-Bolt O'Ring Flange 1-1/2" SAE Port, Pad, 1-7/8"-12 UNF
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Operating Pressure [Max] | 3000 PSI, 21 MPa |
| Port | 1 1/2 in |
| Thread | UN / UNF-2b |
| Material | Code 61 Carbon Steel |
| Thread Size | 1 7/8-12 |
| Style | Code 61 |
| Fitting Type | O-Ring |
| Weight | 2.29 LB |
