Dixon Valve & Coupling
C6146K3232SAE
CS Code 61 Hyd 4-Bolt O'Ring Flange 2" SAE Port, Pad, 2-1/2"-12 UNF
Item #116004578
- CS Code 61 Hyd 4-Bolt O'Ring Flange 2" SAE Port, Pad, 2-1/2"-12 UNF
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Style | Code 61 |
| Port | 2 in |
| Operating Pressure [Max] | 1000 PSI, 7 MPa |
| Thread | UN / UNF-2b |
| Fitting Type | O-Ring |
| Material | Code 61 Carbon Steel |
| Thread Size | 2 1/2-12 |
| Weight | 2.61 LB |
