Dixon Valve & Coupling
C614K3232PSW
CS Code 61 Hyd 4-Bolt O'Ring Flange CS Pipe Socket Weld 2" Port & Pad
Item #115439434
- CS Code 61 Hyd 4-Bolt O'Ring Flange CS Pipe Socket Weld 2" Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Includes bolt kit with Nitrile Rubber O-ring
| Style | Code 61 |
| Port | 2 in |
| Material | Code 61 Carbon Steel |
| Operating Pressure [Max] | 3000 PSI, 21 MPa |
| Fitting Type | O-Ring |
| Weight | 3.17 LB |
