Dixon Valve & Coupling
C61611616PSW
Code 61 Hyd 4-Bolt Flat Face Flange CS Pipe Socket Weld 1" Port & Pad
Item #116004568
- Code 61 Hyd 4-Bolt Flat Face Flange CS Pipe Socket Weld 1" Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Port | 1 in |
| Operating Pressure [Max] | 4600 PSI, 32 MPa |
| Style | Code 61 |
| Material | Code 61 Carbon Steel |
| Fitting Type | Flat Face |
| Weight | 0.955 LB |
