Dixon Valve & Coupling
C6244K1212NPT
Code 62 Hyd 4-Bolt O-Ring Flange CS 3/4"-14 NPTF Thread, Port & Pad
Item #116004521
- Code 62 Hyd 4-Bolt O-Ring Flange CS 3/4"-14 NPTF Thread, Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- High pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Includes bolt kit with Nitrile Rubber O-ring
| Material | Code 62 Carbon Steel |
| Operating Pressure [Max] | 6000 PSI, 40 MPa |
| Fitting Type | O-Ring |
| Thread Size | 3/4-14 |
| Port | 3/4 in |
| Thread | NPTF |
| Style | Code 62 |
| Weight | 1.16 LB |
