Dixon Valve & Coupling
C62453232NPT
Code 62 Hyd 4-Bolt Flat Face Flange CS 2"-11.5 NPTF Thread, Port & Pad
Item #116004550
- Code 62 Hyd 4-Bolt Flat Face Flange CS 2"-11.5 NPTF Thread, Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- High pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Material | Code 62 Carbon Steel |
| Operating Pressure [Max] | 6000 PSI, 40 MPa |
| Port | 2 in |
| Fitting Type | Flat Face |
| Style | Code 62 |
| Thread | NPTF |
| Thread Size | 2-11 1/2 |
| Weight | 7.65 LB |
