Dixon Valve & Coupling
C62490808SAE
Code 62 Hyd 4-Bolt Flat Face Flange CS 1/2" SAE Port & Pad, 3/4"-16 UNF
Item #116004561
- Code 62 Hyd 4-Bolt Flat Face Flange CS 1/2" SAE Port & Pad, 3/4"-16 UNF
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- High pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Style | Code 62 |
| Material | Code 62 Carbon Steel |
| Fitting Type | Flat Face |
| Thread | UN / UNF-2b |
| Operating Pressure [Max] | 6000 PSI, 40 MPa |
| Port | 1/2 in |
| Thread Size | 3/4-16 |
| Weight | 0.7 LB |
