Dixon Valve & Coupling
C6259K1616PSW
CS Code 62 Hyd 4-Bolt O'Ring Flange Pipe Socket Weld 1" Port & Pad
Item #116004542
- CS Code 62 Hyd 4-Bolt O'Ring Flange Pipe Socket Weld 1" Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- High pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Includes bolt kit with Nitrile Rubber O-ring
| Fitting Type | O-Ring |
| Style | Code 62 |
| Port | 1 in |
| Material | Code 62 Carbon Steel |
| Operating Pressure [Max] | 6000 PSI, 40 MPa |
| Weight | 2.51 LB |
