Dixon Valve & Coupling
C6259K4848PSW
CS Code 62 Hyd 4-Bolt O'Ring Flange Pipe Socket Weld 3" Port & Pad
Item #116004671
- CS Code 62 Hyd 4-Bolt O'Ring Flange Pipe Socket Weld 3" Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- High pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Includes bolt kit with Nitrile Rubber O-ring
| Style | Code 62 |
| Material | Code 62 Carbon Steel |
| Port | 3 in |
| Fitting Type | O-Ring |
| Operating Pressure [Max] | 6000 PSI, 40 MPa |
| Weight | 34.5 LB |
