Dixon Valve & Coupling
C62601616PSW
Code 62 Hyd 4-Bolt Flat Face Flange CS Pipe Socket Weld 1" Port & Pad
Item #116004668
- Code 62 Hyd 4-Bolt Flat Face Flange CS Pipe Socket Weld 1" Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- High pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Fitting Type | Flat Face |
| Operating Pressure [Max] | 6000 PSI, 40 MPa |
| Port | 1 in |
| Material | Code 62 Carbon Steel |
| Style | Code 62 |
| Weight | 2.45 LB |
