- Notched Nos Ferrule
- 2" Hose I.D.
- 2 30/64" To 2 44/64" Hose O.D.
- Carbon Steel
| Hose O.D. Range | 2 15/32 in to 2 11/16 in |
| Type | Notched Nos Ferrule |
| Hose I.D. | 2 in |
| Material | Carbon Steel |
| Weight | 0.47 LB |
-
Prop 65
| Hose O.D. Range | 2 15/32 in to 2 11/16 in |
| Type | Notched Nos Ferrule |
| Hose I.D. | 2 in |
| Material | Carbon Steel |
| Weight | 0.47 LB |
Prop 65