applications
- Over-under units are space savers and provide for installation in tight areas One common inlet/outlet for both filter and regulator saves on piping costs.
features
- Manual Drain
- Transparent Bowl and Guard
- 0-125 PSIG adjusting range
- 5 micron reusable element
- 5 oz bowl
- Self-relieving standard
- Diaphragm operated
- Quick-disconnect bowl guard with integral plastic bowl and safety latch standard
- Supplied with a GC230 gauge
| Drain Type | Manual Drain |
| Port Size | 1/2 in |
| Flow [Max] | 70 Standard ft3/min |
| FRL Size | Compact |
| FRL Type | Filter, Regulator |
| Temperature Range [Min] | 32 °F |
| Filter Type | General Purpose Airline |
| Port | 1/2 in |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Weight | 2.48 LB |
-
Prop 65


