features
- A low profile streamline appearance with maximum retention.Lightweight
| Interchange | Air King |
| Material | Plated Steel |
| Connection | Ferrule |
| I.D. | 1.25 in |
| Series | Air King |
| Size | 3/4 in |
| Weight | 0.04 LB |
-
Prop 65
| Interchange | Air King |
| Material | Plated Steel |
| Connection | Ferrule |
| I.D. | 1.25 in |
| Series | Air King |
| Size | 3/4 in |
| Weight | 0.04 LB |
Prop 65