| Material | Carbon Steel |
| I.D. | 2.44 in, 61.93 mm |
| Length | 2 13/16 in |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 350 PSIG With King Crimp ST Nipple |
| Wall Thickness | 0.06 in |
| Weight | 0.362 LB |
-
Prop 65
| Material | Carbon Steel |
| I.D. | 2.44 in, 61.93 mm |
| Length | 2 13/16 in |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 350 PSIG With King Crimp ST Nipple |
| Wall Thickness | 0.06 in |
| Weight | 0.362 LB |
Prop 65