- Tubing
- 5/16" Tube O.D
- 3/16" Tube I.D.
- 100' Long
- 55 psi Working Pressure
applications
- For non-critical hospital use such as suction and drainingFor low pressure liquid and pneumatic applications
| Color | Clear |
| Tube I.D. | 3/16 in |
| Material | PVC |
| Length | 100 ft |
| Inch/Metric | Inch |
| Operating Pressure [Max] | 106 PSI at 70 °F |
| Temperature Range [Max] | 175 °F |
| Tube OD | 5/16 in |
| Tube O.D. | 5/16 in |
| Operating Pressure | 55 psi |
| Weight | 3.04 LB |
-
Prop 65


