features
- Easily recognizable labeling
- Fully compatible and interchangeable with industry standards
- Standard roll-pin locking mechanism
- Ergonomically engineered pullback and caps
| Material | Anodized Aluminum |
| Connector Type | Nozzle |
| Male Thread Size | 1/2 in |
| Color | Teal |
| Male Thread | NPT |
| Weight | 0.2 LB |
-
Prop 65


