features
- 1/2 female NPT inletDesigned to prevent accidental sprayDurable dark blue cover design prevents front-mounted lever from being accidentally activated if nozzle is droppedReduces hand fatigue and offers smooth lever actionTrigger locking mechanism provides safe and secure method of keeping the nozzle open during any spray patternVariable spray patterns from fan spray to solid streamDrip-free automatic shut-off feature
| Material | Stainless Steel |
| Flow [Max] | 9.6 gpm At 100 PSIG |
| Pressure Rating | 150 PSI at 200 °F |
| Type | Nozzles |
| End Type | Female x Nozzle |
| Weight | 1.597 LB |
-
Prop 65


