- Aluminum Material
features
- Swivels at two locations so air hose can drop directly to the floor
| Material | Aluminum |
| Pressure Rating | 150 PSI at Ambient Temperature 70 °F |
| Size | 1/2 in |
| Weight | 0.8 LB |
-
Prop 65
| Material | Aluminum |
| Pressure Rating | 150 PSI at Ambient Temperature 70 °F |
| Size | 1/2 in |
| Weight | 0.8 LB |
Prop 65