applications
- Ideal for drawing non-flammable liquids from drums and tanks
features
- Manually operatedMachined and lapped brass faceplate designed for oval discharge ensures no splashing and a smooth operationCan be padlocked
| Connection | Male NPT |
| Male Thread | NPT |
| Size | 3/4 in, 20 mm |
| Material | Iron |
| Weight | 1.33 LB |
-
Prop 65


