applications
- Ideal for dispensing viscous liquids such as oil grease paint varnish and syrups from drums and tanks.
features
- Male NPTGate closes automatically when handle is released cleaning discharge surface.Can be padlocked
| Material | Iron |
| Male Thread | NPT |
| Size | 3/4 in |
| Connection | Male NPT |
| Weight | 1.29 LB |
-
Prop 65


