features
- Male NPTProvides improved corrosion resistance for certain fluidsCan be padlocked
| Size | 2 in |
| Material | Aluminum |
| Male Thread | NPT |
| Connection | Male NPT |
| Weight | 1.83 LB |
-
Prop 65
| Size | 2 in |
| Material | Aluminum |
| Male Thread | NPT |
| Connection | Male NPT |
| Weight | 1.83 LB |
Prop 65