- 2" Domestic Brass Gate Valve
features
- Class 150
- Female threaded ends
- Union bonnet
- Rising stem
- Solid disc
- 100 factory tested
| Pressure Rating | 300 PSI Cold Working, 150 PSI WSP |
| Size | 2 in |
| Material | Bronze |
| Connection | Female NPT |
| Temperature Range [Min] | -20 °F |
| Female Thread | NPT |
| Weight | 7.53 LB |

