- 3/4" Domestic Brass Gate Valve
features
- Class 150
- Female threaded ends
- Union bonnet
- Rising stem
- Solid disc
- 100 factory tested
| Material | Bronze |
| Size | 3/4 in |
| Pressure Rating | 300 PSI Cold Working, 150 PSI WSP |
| Temperature Range [Min] | -20 °F |
| Connection | Female NPT |
| Female Thread | NPT |
| Weight | 1.43 LB |

