applications
- Truck stops and terminal operations
features
- High flow capacity
- Micro-touch valve provides smooth operation and exceptional flow control Roto-matic latch pin provides positive auto shut-off
- Pure PTFE packing eliminates stem leaks
- Super tough nylon hand guard
- Easy to change locknut style spout assembly
- Green scruff guard
- Trigger hold-open clip
| Outlet | 1 3/16 in Spout |
| Material | Aluminum |
| Flow [Max] | 45 gpm At 20 PSI |
| Inlet Size | 1 in Female NPT |
| Intended Service | Diesel |
| Type | Fuel Nozzle |
| Weight | 3.57 LB |
-
Prop 65


