applications
- Dry gas couplings are designed for safe loading and discharge of bobtails or intermediate bulk delivery trucks and transfer to and from railcars The primary application is in the handling of LPG Propane and Butane.
features
- Quick and easy to connect and can be connected to a tank unit with pressures up to 225 PSI
- For higher pressure couplings can easily be equipped with a pressure relief valve that dissipates trapped fluid pressure into the hose coupler without spillage Reliable easy to use easy to maintain and saves time
- Minimizes the risk of cold burns spillage and product loss and health risks
- Keeps the environment free of hazardous vapors and liquids
| Operating Pressure [Max] | 360 PSI |
| Female Thread | NPT |
| Female Thread Size | 2 in |
| Material | 316 Stainless Steel |
| Weight | 8.7 LB |
-
Prop 65


