applications
- Small 12 volt or AC utility pumps farm or consumer pumps
features
- Micro-touch valve provides smooth operation and exceptional flow control
- Pure PTFE stem packing eliminates leaks
- Heavy duty strong secure hook makes it easy to hang the nozzle on the pump
- Roto-matic latch pin provides positive auto shut-off
- Smartguard snap-on scuff guard green
- Super tough nylon rear back clip
| Intended Service | Diesel |
| Outlet | 15/16 in Spout |
| Material | Aluminum |
| Inlet Size | 3/4 in Female NPT |
| Type | Fuel Nozzle |
| Flow [Max] | 23 gpm At 20 PSI |
| Weight | 2.76 LB |
-
Prop 65


