- 3/4" Tube OD 316SS Rear Ferrule
applications
- Applications include high pressure high temperature nitrogen helium flammable gases hydraulic gases corrosive media and pneumatic automation.
features
- Double collet ferrule swaging actionTwo positive seal points
| Shape | Ferrule |
| Material | 316 Stainless Steel |
| Tube O.D. | 3/4 in |
| Temperature Range [Min] | -325 °F |
| Weight | 0.015 LB |

