features
- The brass industrial grade spray nozzle provides effortless one hand operation by actuating the operating lever the valve is opened/closed and the jet power is regulated from spray to concentrated jet The adjusting screw on the back of the gun allows you to fix the desired form of jet The fixing clamp for the operating lever allows lockable position for service Durable
- Blue rubber cover
| Flow [Max] | 6.6 gpm At 72 PSI |
| Material | Brass |
| End Type | Female x Nozzle |
| Operating Pressure [Max] | 350 PSI |
| Temperature Rating | Suitable For Hot Water Up To 122 °F |
| Inlet Size | 1/2 in Female NPT |
| Type | Nozzles |
| Weight | 2.15 LB |
-
Prop 65


