features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Operating Pressure [Max] | 2600 PSI, 179 Bar |
| End Type | Plug |
| Female Thread | NPTF |
| Female Thread Size | 1/8-27 |
| Size | 1/8 in |
| O.D. [Max] | 0.65 in, 16.5 mm |
| Hex Size | 9/16 in |
| Material | Steel |
| Burst Pressure | 10,400 PSI, 717 bar |
| Length | 0.98 24.9 mm |
| Weight | 0.03 LB |
-
Prop 65


