features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Male Thread | NPTF |
| Material | Steel |
| Hex Size | 1/2 in |
| Operating Pressure [Max] | 2600 PSI, 179 Bar |
| O.D. [Max] | 0.58 14.7 mm |
| Length | 1.15 29.2 mm |
| Burst Pressure | 10,400 PSI, 717 bar |
| End Type | Plug |
| Male Thread Size | 1/8-27 |
| Size | 1/8 in |
| Weight | 0.023 LB |
-
Prop 65


