features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Length | 2.45 62.2 mm |
| Size | 1 in |
| O.D. [Max] | 1.59 in, 40.4 mm |
| Material | 303 Stainless Steel |
| End Type | Plug |
| Hex Size | 1 3/8 in |
| Burst Pressure | 6,800 PSI, 469 bar |
| Male Thread | NPTF |
| Operating Pressure [Max] | 1700 PSI, 117 Bar |
| Male Thread Size | 1-11 1/2 |
| Weight | 0.39 LB |
-
Prop 65


