features
- Variable output trigger enables the user to control airflow
- Slender 5 extended nozzle allows access to hard-to-reach places
- Lightweight and ergonomic design reduces user fatigue Side holes allow air to escape if nozzle tip is dead-ended thus preventing back pressure buildup 1/4 female NPT inlet
| Female Thread | NPT |
| Temperature Range [Min] | -40 °F |
| Seal | Nitrile Rubber |
| Female Thread Size | 1/4 in |
| Flow [Max] | 9 To 13 Standard ft3/min |
| Material | Chrome Plated Steel |
| Operating Pressure [Max] | 150 PSI |
| Weight | 0.17 LB |
-
Prop 65


