features
- Nozzle and receiver sets are color coded for quick identification of mating parts Each color nozzle and receiver will only couple with their matching color component providing complete protection against cross contamination.
| Connector Type | Nozzle |
| Male Thread | MNPT |
| Flow [Max] | 50 gpm At 40 PSI |
| Male Thread Size | 3/4 in |
| Material | Anodized Aluminum |
| Operating Pressure [Max] | 200 PSI |
| Color | Copper |
| Weight | 0.7 LB |
-
Prop 65


