features
- Easily recognizable labeling
- Fully compatible and interchangeable with industry standards
- Universally fits all crankcase receivers both R-series and Standard series
- Incorporates 10 locking balls with a 40 deeper engagement
- Resistant to clogging with a greater ease of cleaning
- Smooth actuation
- Larger diameter pullback lanyard
| Connector Type | Nozzle |
| Material | Anodized Aluminum |
| Male Thread Size | 3/4 in |
| For Use With | Engine Oil |
| Color | Red |
| Male Thread | NPT |
| Weight | 0.59 LB |
-
Prop 65


