features
- Manual Drain
- Transparent Bowl
- 5 micron element 5 oz bowl
- Excellent water removal efficiency
| Included | Wilkerson Filter Element, Wilkerson FRLs Mounting Bracket Type T |
| Flow [Max] | 24 Standard ft3/min |
| FRL Type | Filter |
| Drain Type | Manual Drain |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Filter Type | General Purpose Airline |
| FRL Size | Miniature |
| Temperature Range [Min] | 32 °F |
| Port | 1/4 in |
| Weight | 0.35 LB |
-
Prop 65


