features
- Automatic DrainTransparent Bowl5 micron element1 oz reservoir
| Flow [Max] | 24 Standard ft3/min |
| FRL Type | Filter |
| Temperature Range [Max] | 125 °F |
| FRL Size | Miniature |
| Drain Type | Automatic Drain |
| Port | 1/4 in |
| Filter Type | General Purpose Airline |
| Weight | 0.35 LB |
-
Prop 65


