Skip to content Skip to navigation menu
Dixon Valve & CouplingF08-02M

F08-02M

1/4" Mini Filter w/ Manual Drain
Item #101475162
Dixon Valve & CouplingF08-02M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Manual Drain
  • Transparent Bowl and Guard
  • 5 micron element 4 oz bowl
Port 1/4 in
Flow [Max] 42 Standard ft3/min
FRL Type Filter
Filter Type General Purpose Airline
Temperature Range [Min] 32 °F
Operating Pressure [Max] 150 PSIG, 10.3 Bar
Drain Type Manual Drain
FRL Size Miniature
Included Wilkerson Filter Element, Wilkerson FRLs Mounting Bracket Type T, Wilkerson FRLs Mounting Bracket Type T, Wilkerson Mounting Bracket Type C, Wilkerson Bowl With Drain
Weight 0.51 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison