features
- Automatic Drain
- Transparent Bowl and Guard
- 5 micron element
- 5 oz bowl
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Filter Type | General Purpose Airline |
| Flow [Max] | 63 Standard ft3/min |
| Port | 1/4 in |
| FRL Type | Filter |
| FRL Size | Compact |
| Temperature Range [Min] | 32 °F |
| Included | Wilkerson Filter Element, Wilkerson FRLs Mounting Bracket Type L, Wilkerson Bowl With Drain, Wilkerson Automatic Float Filter Drain |
| Drain Type | Automatic Drain |
| Weight | 1.81 LB |
-
Prop 65


