features
- Metal bowl and sight glass
- 40-micron element
- 1 qt reservoir
- General purpose with low-pressure drop and excellent water removal characteristics
| Temperature Range [Max] | 175 °F |
| Filter Type | General Purpose Airline |
| FRL Size | Jumbo |
| Flow [Max] | 425 Standard ft3/min |
| FRL Type | Filter |
| Port | 1 1/4 in |
| Inlet Pressure | 250 PSI |
| Drain Type | Automatic Drain |
| Weight | 4.86 LB |
-
Prop 65


