- 1/2" Exhaust Muffler, Transparent
applications
- The contaminants in the exhaust flow are mechanically separated and twice filtered to 5 micron levels The clean muffled exhaust flows out of the unit under the metal hood on top Removes oily aerosols from exhaust flows
features
- One inlet port
- 5 micron element
- Quick disconnect clamp ring for easy bowl removal
- Manual drain
| Temperature Range [Min] | 32 °F |
| Operating Pressure [Max] | 150 PSIG |
| Size | 1/2 in |
| Flow [Max] | 240 SCFM 90 PSI |
| Weight | 3.12 LB |

