Skip to content Skip to navigation menu
Dixon Valve & CouplingF26-04A

F26-04A

1/2 AUTO DRAIN FILTER 292
Item #101678356
Dixon Valve & CouplingF26-04A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Automatic Drain
  • Transparent Bowl and Guard
  • 5 micron element
  • 10 oz bowl
Operating Pressure [Max] 150 PSIG, 10.3 Bar
Filter Type General Purpose Airline
FRL Size Standard
Port 1/2 in
FRL Type Filter
Flow [Max] 149.8 Standard ft3/min
Drain Type Automatic Drain
Temperature Range [Min] 32 °F
Included Wilkerson Filter Element, Wilkerson FRLs Mounting Bracket Type L, Wilkerson Bowl With Drain, Wilkerson Automatic Float Filter Drain
Weight 2.36 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison