features
- Automatic Drain
- Metal Bowl with Sight Glass
- 5 micron element
- 10 oz bowl
| FRL Type | Filter |
| FRL Size | Standard |
| Port | 1/2 in |
| Drain Type | Automatic Drain |
| Temperature Range [Min] | 32 °F |
| Included | Wilkerson Filter Element, Wilkerson FRLs Mounting Bracket Type L, Wilkerson Bowl With Drain, Wilkerson Automatic Float Filter Drain |
| Flow [Max] | 149.8 Standard ft3/min |
| Operating Pressure [Max] | 200 PSIG, 13.8 Bar |
| Filter Type | General Purpose Airline |
| Weight | 2.96 LB |
-
Prop 65


