features
- Manual Drain
- Transparent Bowl and Guard
- 5 micron element
- 10 oz bowl
| Temperature Range [Min] | 32 °F |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Included | Wilkerson Filter Element, Wilkerson Manual Flex Tip Filter Drain, Wilkerson FRLs Mounting Bracket Type L, Wilkerson Bowl With Drain |
| FRL Size | Standard |
| Drain Type | Manual Drain |
| Port | 1/2 in |
| FRL Type | Filter |
| Flow [Max] | 149.8 Standard ft3/min |
| Filter Type | General Purpose Airline |
| Weight | 2.31 LB |
-
Prop 65


