features
- Manual Drain
- Metal Bowl with Sight Glass
- 5 micron element
- 10 oz bowl
| Port | 1/2 in |
| Filter Type | General Purpose Airline |
| FRL Type | Filter |
| Drain Type | Manual Drain |
| Included | Wilkerson Filter Element, Wilkerson Manual Flex Tip Filter Drain, Wilkerson FRLs Mounting Bracket Type L |
| Temperature Range [Min] | 32 °F |
| FRL Size | Standard |
| Operating Pressure [Max] | 200 PSIG, 13.8 Bar |
| Flow [Max] | 149.8 Standard ft3/min |
| Weight | 2.99 LB |
-
Prop 65


