features
- Automatic Drain
- Metal Bowl with Sight Glass
- 5 micron element
- 6 oz bowl
- High flow capacity
| Included | Wilkerson Filter Element, Wilkerson FRLs Mounting Bracket Type T, Wilkerson Body Mounting Bracket Type L, Wilkerson Automatic Float Filter Drain, Wilkerson Bowl With Drain |
| Operating Pressure [Max] | 250 PSIG, 17.2 Bar |
| Drain Type | Automatic Drain |
| Port | 3/8 in |
| FRL Size | Standard |
| Temperature Range [Min] | 32 °F |
| Flow [Max] | 115 Standard ft3/min |
| Filter Type | General Purpose Airline |
| FRL Type | Filter |
| Weight | 2.2 LB |
-
Prop 65


